Page 1 of 4

Next

Compare
PTR 5

COMPARE

PTR 5

Description
PTR 5 TRACK ROLLER ; 5" RLR DIA TRB

RBC BEARINGS

Part # PTR 5

BDI # 23207623

Features

Roller Width - Inch: 3
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Roller Width - Millimeter: 76.2

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Price Inventory : Available to order
Loading Price
QTY
FLR-5

COMPARE

FLR-5

Description
FLR-5 FLANGED LOAD RUNNER ; 5" ROLLER DIA 3" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # FLR-5

BDI # 737010

Features

Roller Width - Inch: 3
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239242

Price Inventory : Available to order
Loading Price
QTY
CRSBR-80

COMPARE

CRSBR-80

Description
CRSBR-80 TRACK ROLLER CAM FOLLOWER ; SEALED CYLINDRICAL OD

CONSOLIDATED BEARING

Part # CRSBR-80

BDI # 22133939

Features

Roller Width - Inch: 2.75
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Roller Width - Millimeter: 69.85

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Price Inventory : Available to order
Loading Price
QTY
S 160 LW

COMPARE

S 160 LW

Description
S 160 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 5" SOCKET HEAD/SEALED

RBC BEARINGS

Part # S 160 LW

BDI # 795073

Features

Roller Width - Inch: 2.75
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
VTR 6 1/2

COMPARE

VTR 6 1/2

Description
VTR 6 1/2 TRACK ROLLER ; POR 6.5" DIA STUD STYLE TRB

RBC BEARINGS

Part # VTR 6 1/2

BDI # 23207834

Features

Roller Width - Inch: 3
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Roller Width - Millimeter: 76.2

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 165.1
Roller Diameter - Inch: 6.5

Price Inventory : Available to order
Loading Price
QTY