Page 1 of 5

Next

Compare
CRSBR-96

COMPARE

CRSBR-96

Description
CRSBR-96 TRACK ROLLER CAM FOLLOWER ; SEALED CYLINDRICAL OD

CONSOLIDATED BEARING

Part # CRSBR-96

BDI # 22133941

Features

Roller Width - Inch: 3.25
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Roller Width - Millimeter: 82.55

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Price Inventory : Available to order
Loading Price
QTY
PTR 6

COMPARE

PTR 6

Description
PTR 6 TRACK ROLLER ; POR 6" RLR DIA TRB

RBC BEARINGS

Part # PTR 6

BDI # 23207586

Features

Roller Width - Inch: 3
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Roller Width - Millimeter: 76.2

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Price Inventory : Available to order
Loading Price
QTY
PLR-7

COMPARE

PLR-7

Description
PLR-7 PLAIN LOAD RUNNER ; 7" ROLLER DIA 3" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # PLR-7

BDI # 737260

Features

Roller Width - Inch: 3
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 177.8
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239409

Price Inventory : Available to order
Loading Price
QTY
PLR-6

COMPARE

PLR-6

Description
PLR-6 PLAIN LOAD RUNNER ; 6" ROLLER DIA 3" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # PLR-6

BDI # 737259

Features

Roller Width - Inch: 3
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239408

Price Inventory : Available to order
Loading Price
QTY
FTR 6

COMPARE

FTR 6

Description
FTR 6 TRACK ROLLER ; POR 6" RLR DIA TRB

RBC BEARINGS

Part # FTR 6

BDI # 23207659

Features

Roller Width - Inch: 3
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Roller Width - Millimeter: 76.2

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Price Inventory : Available to order
Loading Price
QTY