Page 1 of 9

Next

Compare
KRE 40 PP

COMPARE

KRE 40 PP

Description
KRE 40 PPA

SKF

Part # KRE 40 PPA

BDI # 1417330

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
KRV 40 PP

COMPARE

KRV 40 PP

Description
KRV 40 PPA

SKF

Part # KRV 40 PPA

BDI # 1417331

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
NUKR40.2SK

COMPARE

NUKR40.2SK

Description
NUKR40.2SK CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

KOYO

Part # NUKR40.2SK

BDI # 1407913

Features

Roller Width - Inch: 2.283
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : In stock
Loading Price
QTY
KR40-PP-A

COMPARE

KR40-PP-A

Description
KR40-PP-A STUD TYPE TRACK ROLLER ; 40MM X 18MM X 58MM DBL

INA

Part # KR40-PP-A

BDI # 1181348

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239988

Price Inventory : In stock
Loading Price
QTY
NUKRE-40X

COMPARE

NUKRE-40X

Description
NUKRE-40X TRACK ROLLER CAM FOLLOWER

CONSOLIDATED BEARING

Part # NUKRE-40X

BDI # 207648

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Roller Width - Millimeter: 20

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575

Price Inventory : Available to order
Loading Price
QTY