Page 1 of 16

Next

Compare
CRBC 2

COMPARE

CRBC 2

Description
CRBC 2 CAM FOLLOWER BEARING ; LONG LIFE YOKE ROLLER

RBC BEARINGS

Part # CRBC 2

BDI # 794692

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Other Features: Center Thrust Ring | Contact Lip Seals

Price Inventory : Available to order
Loading Price
QTY
VTRE 3 1/2

COMPARE

VTRE 3 1/2

Description
VTRE 3 1/2 TRACK ROLLER ; POR 3-1/2" RLR DIA STUD STYLE

RBC BEARINGS

Part # VTRE 3 1/2

BDI # 23209617

Features

Roller Width - Inch: 1.688
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Roller Width - Millimeter: 42.875

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5

Price Inventory : Available to order
Loading Price
QTY
FTR 2

COMPARE

FTR 2

Description
FTR 2 TRACK ROLLER ; 2" RLR DIA BALL BEARING

RBC BEARINGS

Part # FTR 2

BDI # 23207645

Features

Roller Width - Inch: 1.688
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Roller Width - Millimeter: 42.875

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2

Price Inventory : Available to order
Loading Price
QTY
CRSBE-36

COMPARE

CRSBE-36

Description
CRSBE-36 CAM FOLLOWER BEARING ; 2-1/4" ROLLER DIA 1-1/4" ROLLER WIDTH

CONSOLIDATED BEARING

Part # CRSBE-36

BDI # 198482

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Roller Width - Millimeter: 31.75

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Roller Diameter - Inch: 2.25

Price Inventory : Available to order
Loading Price
QTY
CRSBR-32

COMPARE

CRSBR-32

Description
CRSBR-32 TRACK ROLLER CAM FOLLOWER ; SEALED CYLINDRICAL OD

CONSOLIDATED BEARING

Part # CRSBR-32

BDI # 22133923

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Roller Width - Millimeter: 31.75

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2

Price Inventory : Available to order
Loading Price
QTY