Page 1 of 8

Next

Compare
CRH36VBUUR

COMPARE

CRH36VBUUR

Description
CRH36VBUUR CAM FOLLOWER

IKO

Part # CRH36VBUUR

BDI # 514482

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238500

Price Inventory : Available to order
Loading Price
QTY
CFH 2 SB

COMPARE

CFH 2 SB

Description
CFH 2 SB LOAD RUNNER ; HEX/HD/SEALED

OSBORN LOAD RUNNERS

Part # CFH 2 SB

BDI # 25968939

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CCFH 2 S

COMPARE

CCFH 2 S

Description
CCFH 2 S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # CCFH 2 S

BDI # 347098

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22602

Price Inventory : Available to order
Loading Price
QTY
CCFH 2 1/4 SB

COMPARE

CCFH 2 1/4 SB

Description
CCFH 2 1/4 SB CAM FOLLOWER BEARING ; STUD MOUNT ROLLER

MCGILL

Part # CCFH 2 1/4 SB

BDI # 347103

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22609

Price Inventory : Available to order
Loading Price
QTY
CFH 2 1/4 B

COMPARE

CFH 2 1/4 B

Description
CFH 2 1/4 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # CFH 2 1/4 B

BDI # 347168

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement
Global Part Number GPN: 22605

Price Inventory : Available to order
Loading Price
QTY