CCFE 2 SB
Description
CCFE 2 SB LOAD RUNNER ; HEX/CROWN/ECCENTRIC/SEAL
Part # CCFE 2 SB
BDI # 25992386
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0
Stud Diameter - Millimeter:
0
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals