Page 1 of 5

Next

Compare
KRE 30 PP

COMPARE

KRE 30 PP

Description
SKF KRE 30 PP

SKF

Part # KRE 30 PP

BDI # 1422914

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.591
Stud Diameter - Millimeter: 15
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Roller Diameter - Inch: 1.181
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
CFKRE 35 VUU

COMPARE

CFKRE 35 VUU

Description
CFKRE 35 VUU CAM FOLLOWER ; 16MM STUD X 35MM OD X 13MM W ECC CST

IKO

Part # CFKRE 35 VUU

BDI # 23281206

Features

Roller Width - Inch: 0.709
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.591
Stud Diameter - Millimeter: 15
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement | Single Row | 37600N Static Load Rating | 20700N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFKRE 35

COMPARE

CFKRE 35

Description
CFKRE 35 CAM FOLLOWER ; 16MM STUD X 35MM OD X 13MM W ECC CST

IKO

Part # CFKRE 35

BDI # 23281194

Features

Roller Width - Inch: 0.709
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.591
Stud Diameter - Millimeter: 15
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Single Row | Carbon Steel Cage Material | 18300N Static Load Rating | 12000N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFKRE 32 VUUR

COMPARE

CFKRE 32 VUUR

Description
CFKRE 32 VUUR CAM FOLLOWER ; 12MM STUD X 32MM OD X 14MM W ECC CST

IKO

Part # CFKRE 32 VUUR

BDI # 23281192

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.591
Stud Diameter - Millimeter: 15
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Full Complement | Single Row | 19700N Static Load Rating | 13500N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFKRE 32 VR

COMPARE

CFKRE 32 VR

Description
CFKRE 32 VR CAM FOLLOWER ; 12MM STUD X 32MM OD X 14MM W ECC CST

IKO

Part # CFKRE 32 VR

BDI # 23281188

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.591
Stud Diameter - Millimeter: 15
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Full Complement | Single Row | High Carbon Steel Material | 19700N Static Load Rating | 13500N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY