Page 1 of 24

Next

Compare
KRVE 52 PPA

COMPARE

KRVE 52 PPA

Description
KRVE 52 PPA

SKF

Part # KRVE 52 PPA

BDI # 1417335

Features

Roller Width - Inch: 0.945
Thread Size: M20X1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
KRE 47 PPA

COMPARE

KRE 47 PPA

Description
KRE 47 PPA

SKF

Part # KRE 47 PPA

BDI # 1422916

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Caged

Price Inventory : Available to order
Loading Price
QTY
KRV 47 PP

COMPARE

KRV 47 PP

Description
KRV 47 PPA

SKF

Part # KRV 47 PPA

BDI # 1422925

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
KR 52 PP

COMPARE

KR 52 PP

Description
KR 52 PPA

SKF

Part # KR 52 PPA

BDI # 1417332

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
KRV 52 PP

COMPARE

KRV 52 PP

Description
KRV 52 PPA

SKF

Part # KRV 52 PPA

BDI # 1417334

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY