Page 1 of 49

Next

Compare
NUKRE 35 A

COMPARE

NUKRE 35 A

Description
NUKRE 35 A

SKF

Part # NUKRE 35 A

BDI # 1423228

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement | Labyrinth Seals

Price Inventory : In stock
Loading Price
QTY
NUKR 47 A

COMPARE

NUKR 47 A

Description
NUKR 47 A

SKF

Part # NUKR 47 A

BDI # 1416756

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Full Complement | Labyrinth Seals

Price Inventory : In stock
Loading Price
QTY
KRE 47 PPA

COMPARE

KRE 47 PPA

Description
KRE 47 PPA

SKF

Part # KRE 47 PPA

BDI # 1422916

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Caged

Price Inventory : Available to order
Loading Price
QTY
KRV 47 PP

COMPARE

KRV 47 PP

Description
KRV 47 PPA

SKF

Part # KRV 47 PPA

BDI # 1422925

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
KR 52 PP

COMPARE

KR 52 PP

Description
KR 52 PPA

SKF

Part # KR 52 PPA

BDI # 1417332

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY