Page 1 of 6

Next

Compare
CFH 5/8 SB

COMPARE

CFH 5/8 SB

Description
CFH 5/8 SB CAM FOLLOWER BEARING ; 5/8" RLR DIA 7/16" RLR WD

MCGILL

Part # CFH 5/8 SB

BDI # 1402476

Features

Roller Width - Inch: 0.438
Thread Size: 5/16-24
Stud Diameter - Inch: 0.313
Stud Diameter - Millimeter: 7.95
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22529

Price Inventory : In stock
Loading Price
QTY
CFH 5/8

COMPARE

CFH 5/8

Description
CFH 5/8 CAM FOLLOWER BEARING ; 5/8" RLR DIA 7/16" RLR WD

MCGILL

Part # CFH 5/8

BDI # 347191

Features

Roller Width - Inch: 0.438
Thread Size: 5/16-24
Stud Diameter - Inch: 0.313
Stud Diameter - Millimeter: 7.95
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 22526

Price Inventory : Available to order
Loading Price
QTY
CRH10-1VBUU

COMPARE

CRH10-1VBUU

Description
CRH10-1VBUU CAM FOLLOWER ; 5/16" STUD X 5/8" OD X 7/16" W HD CST

IKO

Part # CRH10-1VBUU

BDI # 514417

Features

Roller Width - Inch: 0.438
Thread Size: 5/16-24
Stud Diameter - Inch: 0.313
Stud Diameter - Millimeter: 7.95
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238434

Price Inventory : Available to order
Loading Price
QTY
CH 20 LW

COMPARE

CH 20 LW

Description
CH 20 LW CAM FOLLOWER BEARING ; 5/8" CROWNED SOCKET HEAD/SEALED

RBC BEARINGS

Part # CH 20 LW

BDI # 794651

Features

Roller Width - Inch: 0.438
Thread Size: 5/16-24
Stud Diameter - Inch: 0.313
Stud Diameter - Millimeter: 7.95
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY

COMPARE

CRH-10-1

Description
CRH-10-1 STUD TRACK ROLLER

KOYO

Part # CRH-10-1

BDI # 20073505

Features

Roller Width - Inch: 0.406
Thread Size: 5/16-24
Stud Diameter - Inch: 0.313
Stud Diameter - Millimeter: 7.95
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY