CFKRE 26 VUU
Description
CFKRE 26 VUU CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W ECC CST
Part # CFKRE 26 VUU
BDI # 23281158
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.512
Stud Diameter - Millimeter:
13
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Roller Diameter - Inch:
1.024
Other Features:
Full Complement | Single Row | 14500N Static Load Rating | 9570N Dynamic Load Rating
CFKRE 22
Description
CFKRE 22 CAM FOLLOWER ; 10MM STUD X 22MM OD X 12MM W ECC CST
Part # CFKRE 22
BDI # 23281130
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.512
Stud Diameter - Millimeter:
13
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Single Row | Carbon Steel Cage Material | 6890N Static Load Rating | 5430N Dynamic Load Rating
CFKRE 22 R
Description
CFKRE 22 R CAM FOLLOWER ; 10MM STUD X 22MM OD X 12MM W ECC CST
Part # CFKRE 22 R
BDI # 23281132
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.512
Stud Diameter - Millimeter:
13
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Single Row | Carbon Steel Cage Material | 6890N Static Load Rating | 5430N Dynamic Load Rating
CFKRE 22 UU
Description
CFKRE 22 UU CAM FOLLOWER ; 10MM STUD X 22MM OD X 12MM W ECC CST
Part # CFKRE 22 UU
BDI # 23281134
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.512
Stud Diameter - Millimeter:
13
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Single Row | Carbon Steel Cage Material | 6890N Static Load Rating | 5430N Dynamic Load Rating
CFKRE 22 V
Description
CFKRE 22 V CAM FOLLOWER ; 10MM STUD X 22MM OD X 12MM W ECC CST
Part # CFKRE 22 V
BDI # 23281138
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.512
Stud Diameter - Millimeter:
13
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Full Complement | Single Row | High Carbon Steel Material | 14500N Static Load Rating | 9570N Dynamic Load Rating