Features
Roller Width - Inch:
1.181
Thread Size:
M14 X 2
Stud Diameter - Inch:
0.551
Stud Diameter - Millimeter:
14
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Global Part Number GPN:
239294
Features
Roller Width - Inch:
1.181
Thread Size:
M14 X 2
Stud Diameter - Inch:
0.551
Stud Diameter - Millimeter:
14
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Global Part Number GPN:
239333
ZL5201-DRS
Description
ZL5201-DRS STUD TYPE TRACK ROLLER ; DOUBLE ROW
Part # ZL5201-DRS
BDI # 1412281
Features
Roller Width - Inch:
0.626
Thread Size:
M8
Stud Diameter - Inch:
0.551
Stud Diameter - Millimeter:
14
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
One Side Lip Seals | One Side Plastic Cover
Global Part Number GPN:
240097
HPV-40
Description
HPV-40 LOAD RUNNER ; 60MM ROLLER DIA 33MM ROLLER WIDTH
Part # HPV-40
BDI # 737156
Features
Roller Width - Inch:
1.299
Thread Size:
M14 X 2
Stud Diameter - Inch:
0.551
Stud Diameter - Millimeter:
14
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
60
Roller Diameter - Inch:
2.362
Global Part Number GPN:
239362
HPVE-40
Description
HPVE-40 LOAD RUNNER ; STUD 2.362IN DIA V GROOVE SURFACE STUD
Part # HPVE-40
BDI # 737175
Features
Roller Width - Inch:
1.299
Thread Size:
M14 X 2
Stud Diameter - Inch:
0.551
Stud Diameter - Millimeter:
14
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
60
Roller Diameter - Inch:
2.362
Global Part Number GPN:
239370