Page 1 of 9

Next

Compare
KRV 35 PP

COMPARE

KRV 35 PP

Description
KRV 35 PPA

SKF

Part # KRV 35 PPA

BDI # 1417273

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : In stock
Loading Price
QTY
NUKR 35 A

COMPARE

NUKR 35 A

Description
NUKR 35 A

SKF

Part # NUKR 35 A

BDI # 1415555

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement | Labyrinth Seals

Price Inventory : In stock
Loading Price
QTY
PWKR 35.2RS

COMPARE

PWKR 35.2RS

Description
PWKR 35.2RS

SKF

Part # PWKR 35.2RS

BDI # 1305774

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
KR35XLLH

COMPARE

KR35XLLH

Description
KR35XLLH CAM FOLLOWER BRG ; NON-RETURNABLE 35MM OD 19.5MM ROLLER W

NTN

Part # KR35XLLH

BDI # 1221649

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Caged

Price Inventory : Available to order
Loading Price
QTY
KR35

COMPARE

KR35

Description
KR35 CAM FOLLOWER BRG ; NON-RETURNABLE 35MM OD 19.5MM ROLLER W

NTN

Part # KR35

BDI # 1221637

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY