Page 1 of 8

Next

Compare
CRHSB-32

COMPARE

CRHSB-32

Description
CRHSB-32 STUD TRACK ROLLER

KOYO

Part # CRHSB-32

BDI # 20073535

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
CRH36VBUUR

COMPARE

CRH36VBUUR

Description
CRH36VBUUR CAM FOLLOWER

IKO

Part # CRH36VBUUR

BDI # 514482

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238500

Price Inventory : Available to order
Loading Price
QTY
CFH 2 SB

COMPARE

CFH 2 SB

Description
CFH 2 SB LOAD RUNNER ; HEX/HD/SEALED

OSBORN LOAD RUNNERS

Part # CFH 2 SB

BDI # 25968939

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
H 72

COMPARE

H 72

Description
H 72 CAM FOLLOWER BEARING ; NEEDLE ROLLER 2-1/4" SLOTTED HEAD

RBC BEARINGS

Part # H 72

BDI # 795004

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Roller Diameter - Inch: 2.25
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY

COMPARE

CRHB-32

Description
CRHB-32 STUD TRACK ROLLER

KOYO

Part # CRHB-32

BDI # 20073537

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY