Page 1 of 4

Next

Compare
S 16 LW

COMPARE

S 16 LW

Description
S 16 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1/2" DIA 3/8" WIDTH

RBC BEARINGS

Part # S 16 LW

BDI # 795074

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
CRSBC-8

COMPARE

CRSBC-8

Description
CRSBC-8 STUD TRACK ROLLER ; 0.5IN DIA ROLLER CROWNED OXIDE FINISH

KOYO

Part # CRSBC-8

BDI # 1086303

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : Available to order
Loading Price
QTY
CRSBCE-8-1

COMPARE

CRSBCE-8-1

Description
CRSBCE-8-1 TRACK ROLLER CAM FOLLOWER ; NON RETURNABLE ECCENTRIC STUD SEALED

CONSOLIDATED BEARING

Part # CRSBCE-8-1

BDI # 198469

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Roller Width - Millimeter: 9.525

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5

Price Inventory : Available to order
Loading Price
QTY
PCR-9/16

COMPARE

PCR-9/16

Description
PCR-9/16 PLAIN CAM RUNNER ; 0.563" ROLLER DIA 0.406" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # PCR-9/16

BDI # 737228

Features

Roller Width - Inch: 0.406
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Other Features: Corrosion Resistant
Global Part Number GPN: 239385

Price Inventory : Available to order
Loading Price
QTY
CS 16 LW

COMPARE

CS 16 LW

Description
CS 16 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER

RBC BEARINGS

Part # CS 16 LW

BDI # 794738

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY