Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
663759
Number of Rows of Rollers:
Single Row
22313EJW33
Description
22313EJW33 SPHERICAL RLR BRG ; 65MM ID 140MM OD 48MM WD
Part # 22313EJW33
BDI # 20716848
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
71450-2
Description
71450-2 TAPERED ROLLER BEARING CONE ; PRECISION 4-1/2" BORE 1-15/16" WID
Part # 71450-2
BDI # 1350229
Features
Component:
Cone
Width - Millimeter:
49.225
Inch - Metric:
Inch
Bore - Millimeter:
114.3
Bore - Inch:
4.5
Global Part Number GPN:
648490
Precision Class:
Standard
Width - Inch:
1.938
Basic Number:
71450
795-2
Description
795-2 TAPERED ROLLER BEARING CONE ; PRECISION 4-3/4" BORE 1-7/8" WID
Part # 795-2
BDI # 1351332
Features
Component:
Cone
Width - Millimeter:
47.625
Inch - Metric:
Inch
Bore - Millimeter:
120.65
Bore - Inch:
4.75
Global Part Number GPN:
648780
Precision Class:
Standard
Width - Inch:
1.875
Basic Number:
795
25520D-2
Description
25520D-2 TAPERED ROLLER BEARING CUP ; PRECISION 3-17/64" OD 1-7/8" WD
Part # 25520D-2
BDI # 1424285
Features
Component:
Double Cup
Width - Millimeter:
47.625
Inch - Metric:
Inch
Outside Diameter - Inch:
3.265
Outside Diameter - Millimeter:
82.931
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
645798
Precision Class:
Standard
Width - Inch:
1.875
Basic Number:
25520