Z-527870.04.DRGL
Description
Z-527870.04.DRGL SPHERICAL ROLLER BRG
Part # Z-527870.04.DRGL
BDI # 1145743
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
640ARXS2881AR6
Description
640ARXS2881AR6 CYL ROLLER BEARING ; NON-RETURNABLE 24-36 OD MULTI-ROW
Part # 640ARXS2881AR6
BDI # 1348387
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
27.244
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
640ARXS2881BCF1
Description
640ARXS2881BCF1 CYL ROLLER BEARING ; NON-RETURNABLE 24-36 OD MULTI-ROW
Part # 640ARXS2881BCF1
BDI # 1348388
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
27.244
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
698RXS2881A
Description
698RXS2881A CYLINDRICAL ROLLER BRG ; NON-RETURNABLE MULTI ROW
Part # 698RXS2881A
BDI # 1349740
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
37
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
23172CAMKDD2E4C3TF
Description
23172CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 360MM BOREX600MM ODX192MM W
Part # 23172CAMKDD2E4C3TF
BDI # 24666282
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.559
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing