Page 1 of 20

Next

Compare
239/750CAME7C3P55

COMPARE

239/750CAME7C3P55

Description
239/750CAME7C3P55 SPHERICAL ROLLER BRG ; 750MM DIA BORE 1000MM OD 2 ROWS 185MM W

NSK

Part # 239/750CAME7C3P55

BDI # 25905691

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 39.37
Other Features: Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/530YMBW898C4

COMPARE

230/530YMBW898C4

Description
230/530YMBW898C4 SPHERICAL RLR BRG ; POR

TIMKEN

Part # 230/530YMBW898C4

BDI # 23940849

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Other Features: One Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/530KYMBW906AC3

COMPARE

230/530KYMBW906AC3

Description
230/530KYMBW906AC3 SPHERICAL RLR BRG ; POR NON RETURNABLE

TIMKEN

Part # 230/530KYMBW906AC3

BDI # 20054437

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/530B

COMPARE

230/530B

Description
230/530B SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 230/530B

BDI # 17140445

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Outside Diameter - Millimeter: 780
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
HM136916XD-2

COMPARE

HM136916XD-2

Description
HM136916XD-2 TAPERED ROLLER BEARING CUP ; NON RETURNABLE DOUBLE ROW 8-12 OD

TIMKEN

Part # HM136916XD-2

BDI # 1358342

Features

Component: Double Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 10.875
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 276.225
Other Features: Heavy Medium Duty
Global Part Number GPN: 647053
Precision Class: Standard
Basic Number: HM136916XD

Price Inventory : Available to order
Loading Price
QTY