JW5510-2
Description
JW5510-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # JW5510-2
BDI # 1361316
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
115
Other Features:
With Keyway or Slot
Global Part Number GPN:
647682
Precision Class:
Standard
Basic Number:
JW5510
JM207010
Description
JM207010 BEARING CUP ; STANDARD PRECISION 95MM OD 23.5MM WID
Part # JM207010
BDI # 552690
Features
Component:
Cup
Width - Millimeter:
23.5
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
95
Other Features:
Medium Duty
Precision Class:
Standard
Basic Number:
JM207010
Features
Component:
Cup
Width - Millimeter:
23.5
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
95
Other Features:
Medium Duty
Precision Class:
Standard
Basic Number:
JM207010
KTV1822235EGB2
Description
KTV1822235EGB2 NEEDLE ROLLER CAGE ; 18MM ID X 22MM OD X 23.5MM W
Part # KTV1822235EGB2
BDI # 23285038
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Separable:
No
Other Features:
Carbon Steel Material; ABEC 1 | ISO P0 Precision Class; 19300N Static Load Rating; 13000N Dynamic Load Rating
Self Aligning:
No
4T-JM207010
Description
4T-JM207010 TAPERED RLR BRG CUP ; SGL 95MMX23.5MM STL
Part # 4T-JM207010
BDI # 17143014
Features
Component:
Cup
Width - Millimeter:
23.495
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.74
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
94.996
Other Features:
Medium Duty | Carburized Steel Case
Precision Class:
Standard
Basic Number:
JM207010