AW-217
Description
AW-217 CYLINDRICAL ROLLER BEARING ; 85MM ID X 150MM OD
Part # AW-217
BDI # 22132961
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner/Outer Ring - Both Sides
Other Features:
Plain Inner and Outer Ring | Journal Roller
Number of Rows of Rollers:
Single Row
Snap Ring:
No
42RIN194 R6
Description
42RIN194 R6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 12 OD SINGLE ROW
Part # 42RIN194 R6
BDI # 24624887
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
46720CD-3
Description
46720CD-3 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 8-12 OD
Part # 46720CD-3
BDI # 1343867
Features
Component:
Double Cup
Width - Millimeter:
69.85
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
8.875
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
225.425
Other Features:
Outer Race with Oil Hole and Groove
Precision Class:
Class 3
Basic Number:
46720CD #3
JHM133449-2
Description
JHM133449-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE 4-8 OD
Part # JHM133449-2
BDI # 1360229
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Medium Duty
Global Part Number GPN:
650218
Precision Class:
Standard
Basic Number:
JHM133449
K91179-2
Description
K91179-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 4-8 OD
Part # K91179-2
BDI # 1362145
Features
Component:
Double Cup
Width - Millimeter:
69.85
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
127
Other Features:
Flanged OD
Precision Class:
Standard
Basic Number:
K91179