Page 1 of 28

Next

Compare
TS2-NH326CL1BCS1#01

COMPARE

TS2-NH326CL1BCS1#01

Description
TS2-NH326CL1BCS1#01 ; POR CYLINDRICAL ROLLER BEARING

NTN

Part # TS2-NH326CL1BCS1#01

BDI # 17149782

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ-248 M

COMPARE

NJ-248 M

Description
NJ-248 M CYLINDRICAL ROLLER BEARING

CONSOLIDATED BEARING

Part # NJ-248 M

BDI # 204526

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Bronze
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 445592
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ-248E M

COMPARE

NJ-248E M

Description
NJ-248E M CYLINDRICAL ROLLER BEARING

CONSOLIDATED BEARING

Part # NJ-248E M

BDI # 204528

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Bronze
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 445594
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL182896-A-BR

COMPARE

SL182896-A-BR

Description
SL182896-A-BR CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 480MM ID X 600MM OD

INA

Part # SL182896-A-BR

BDI # 19265272

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ-424 M

COMPARE

NJ-424 M

Description
NJ-424 M CYLINDRICAL ROLLER BEARING

CONSOLIDATED BEARING

Part # NJ-424 M

BDI # 205037

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: Yes

Cage Material: Bronze
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 446028
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY