Page 1 of 5

Next

Compare
NU2276-E-M1A

COMPARE

NU2276-E-M1A

Description
NU2276-E-M1A CYLINDRICAL ROLLER BEARING ; SINGLE ROW

FAG

Part # NU2276-E-M1A

BDI # 1164040

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.772
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Global Part Number GPN: 565769
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
22356-BEA-XL-K-MB1

COMPARE

22356-BEA-XL-K-MB1

Description
22356-BEA-XL-K-MB1 ; SPHERICAL ROLLER BEARING

FAG

Part # 22356-BEA-XL-K-MB1

BDI # 1140275

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22356-K-MB-C3

COMPARE

22356-K-MB-C3

Description
22356 K MB C3 ; SPHERICAL ROLLER BEARING

FAG

Part # 22356-K-MB-C3

BDI # 1140276

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NU2356-EX-TB-M1-C3

COMPARE

NU2356-EX-TB-M1-C3

Description
FAG NU2356-EX-TB-M1-C3

FAG

Part # NU2356-EX-TB-M1-C3

BDI # 26492310

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
22356 CC/C3W33

COMPARE

22356 CC/C3W33

Description
22356 CC/C3W33 SPHR ROLLER BRG

SKF

Part # 22356 CC/C3W33

BDI # 1259115

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY