Page 1 of 8

Next

Compare
23176-KM C/3

COMPARE

23176-KM C/3

Description
23176-KM C/3 SPHERICAL ROLLER BEARING ; TAPERED BORE

CONSOLIDATED BEARING

Part # 23176-KM C/3

BDI # 214131

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23176 M C/4

COMPARE

23176 M C/4

Description
23176 M C/4 SPHERICAL ROLLER BEARING ; NON RETURNABLE

CONSOLIDATED BEARING

Part # 23176 M C/4

BDI # 214129

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Outside Diameter - Millimeter: 620
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23176 CA/C4W33

COMPARE

23176 CA/C4W33

Description
23176 CA/C4W33 SPHR ROLLER BRG

SKF

Part # 23176 CA/C4W33

BDI # 1247683

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23176 CAK/C083W33

COMPARE

23176 CAK/C083W33

Description
23176 CAK/C083W33 SPHR ROLLER BRG

SKF

Part # 23176 CAK/C083W33

BDI # 1247684

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23176 CAK/HA3C084W33

COMPARE

23176 CAK/HA3C084W33

Description
23176 CAK/HA3C084W33 SPHR ROLLER BRG

SKF

Part # 23176 CAK/HA3C084W33

BDI # 1247688

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Case Hardened Inner Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY