Features
Component:
Double Cup
Width - Millimeter:
130.175
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
406.4
Other Features:
Medium Duty | Outer Race with Oil Hole and Groove
Precision Class:
Standard
Basic Number:
M255410CD
22256KEMBW33W45AC3
Description
22256KEMBW33W45AC3 SPHERICAL RLR BRG ; NON-RETURNABLE 280MM ID 500MM OD
Part # 22256KEMBW33W45AC3
BDI # 22836475
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22256EMBW33W45AC3
Description
22256EMBW33W45AC3 SPHERICAL RLR BRG ; 280MM ID 500MM OD 130MM WD
Part # 22256EMBW33W45AC3
BDI # 20102930
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22252EMBW33W45AC3
Description
22252EMBW33W45AC3 SPHERICAL RLR BRG
Part # 22252EMBW33W45AC3
BDI # 20102927
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Double Cone
Width - Millimeter:
130.175
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Large and Small Rib | Close Guided Roller
Precision Class:
Standard
Basic Number:
EE330116D