Page 1 of 2

Next

Compare
21304-E1-XL-TVPB-C3

COMPARE

21304-E1-XL-TVPB-C3

Description
21304-E1-XL-TVPB-C3 X-LIFE SPHR RLR BRG ; 20MM X 52MM

FAG

Part # 21304-E1-XL-TVPB-C3

BDI # 1139019

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Polyamide
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Outside Diameter - Millimeter: 52
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NU205-E-XL-TVP2-C3

COMPARE

NU205-E-XL-TVP2-C3

Description
NU205-E-XL-TVP2-C3 X-LIFE CYL ROLLER BRG ; 25MM X 52MM X 15MM POLYAMIDE CAGE

FAG

Part # NU205-E-XL-TVP2-C3

BDI # 1163411

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448674
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU205-E-XL-M1-C3

COMPARE

NU205-E-XL-M1-C3

Description
NU205-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU205-E-XL-M1-C3

BDI # 1163406

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448671
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
21304-E1-XL-TVPB

COMPARE

21304-E1-XL-TVPB

Description
21304-E1-XL-TVPB X-LIFE SPHR ROLLER BRG ; 20MM X 52MM

FAG

Part # 21304-E1-XL-TVPB

BDI # 1410761

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Polyamide
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Outside Diameter - Millimeter: 52
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NU205-E-XL-M1

COMPARE

NU205-E-XL-M1

Description
NU205-E-XL-M1 X-LIFE CYL ROLLER BRG ; 25MM X 52MM X 15MM

FAG

Part # NU205-E-XL-M1

BDI # 1411333

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448670
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY