Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22344YMBW33W40W45AC3
Description
22344YMBW33W40W45AC3 ; SPHERICAL ROLLER BEARING
Part # 22344YMBW33W40W45AC3
BDI # 20351893
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Carburized Steel Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22344-BE-XL-C3
Description
22344-BE-XL-C3 X-LIFE SPHR ROLLER BRG ; 220MM X 460MM X 145MM
Part # 22344-BE-XL-C3
BDI # 1140258
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Outside Diameter - Millimeter:
460
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
JLM765147DG-2
Description
JLM765147DG-2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # JLM765147DG-2
BDI # 1360643
Features
Component:
Double Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty | With Pressure Removal Groove or Helical Groove in Bore
Global Part Number GPN:
650221
Precision Class:
Standard
Basic Number:
JLM765147DG
NJ 2344 ECML/L4BC3PEX
Description
NJ 2344 ECML/L4BC3PEX CYL ROLLER BRG
Part # NJ 2344 ECML/L4BC3PEX
BDI # 22784939
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No