Page 1 of 111

Next

Compare
23248 CCK/W33

COMPARE

23248 CCK/W33

Description
23248 CCK/W33

SKF

Part # 23248 CCK/W33

BDI # 1414402

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24060 CCK30/W33

COMPARE

24060 CCK30/W33

Description
24060 CCK30/W33

SKF

Part # 24060 CCK30/W33

BDI # 1421485

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23092YMBW507C08

COMPARE

23092YMBW507C08

Description
23092YMBW507C08 SPHERICAL RLR BRG

TIMKEN

Part # 23092YMBW507C08

BDI # 20054279

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NNU-4988 MS P/5

COMPARE

NNU-4988 MS P/5

Description
NNU-4988 MS P/5 CYLINDRICAL ROLLER BRG ; NON RETURNABLE

CONSOLIDATED BEARING

Part # NNU-4988 MS P/5

BDI # 205565

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: Yes

Cage Material: Bronze
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 446216
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
24060-BEA-XL-K30-MB1-C3

COMPARE

24060-BEA-XL-K30-MB1-C3

Description
24060-BEA-XL-K30-MB1-C3 X-LIFE BRG ; POR NON-RETURNABLE SPHERICAL ROLLER

FAG

Part # 24060-BEA-XL-K30-MB1-C3

BDI # 20618098

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY