Page 1 of 12

Next

Compare
24164CAMC3W507

COMPARE

24164CAMC3W507

Description
24164CAMC3W507 SPHERICAL ROLLER BEARING ; POR 320MM BOREX540MM ODX218MM W

NSK

Part # 24164CAMC3W507

BDI # 21736776

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24096BL1D1X5PX50

COMPARE

24096BL1D1X5PX50

Description
24096BL1D1X5PX50 ; POR DOUBLE-ROW SPHERICAL ROLLER BEARING

NTN

Part # 24096BL1D1X5PX50

BDI # 20891152

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Outside Diameter - Millimeter: 700
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24092-BEA-XL-MB1

COMPARE

24092-BEA-XL-MB1

Description
24092-BEA-XL-MB1 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE

FAG

Part # 24092-BEA-XL-MB1

BDI # 1142821

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Outside Diameter - Millimeter: 680
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NNU4164-M-C3

COMPARE

NNU4164-M-C3

Description
NNU4164-M-C3 CYL RLR BRG ; POR NON-RETURNABLE 320MM ID X 540MM OD

FAG

Part # NNU4164-M-C3

BDI # 1163025

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
24092-BEA-XL-MB1-C3

COMPARE

24092-BEA-XL-MB1-C3

Description
NOT AVAILABLE IN US

FAG

Part # 24092-BEA-XL-MB1-C3

BDI # 1142823

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Outside Diameter - Millimeter: 680
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY