Page 1 of 6

Next

Compare
231/500-KM

COMPARE

231/500-KM

Description
231/500-KM SPHERICAL ROLLER BEARING ; TAPERED BORE

CONSOLIDATED BEARING

Part # 231/500-KM

BDI # 213838

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/530CAMKC3P55W507

COMPARE

231/530CAMKC3P55W507

Description
231/530CAMKC3P55W507 SPHERICAL RLR BRG ; 530MM BOREX870MM ODX272MM W 2-ROW

NSK

Part # 231/530CAMKC3P55W507

BDI # 24666239

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/500 M

COMPARE

231/500 M

Description
231/500 M SPHERICAL ROLLER BEARING

CONSOLIDATED BEARING

Part # 231/500 M

BDI # 213837

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Outside Diameter - Millimeter: 830
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/500CAME4C3

COMPARE

231/500CAME4C3

Description
231/500CAME4C3 SPHERICAL ROLLER BEARING ; 500MM BOREX830MM ODX264MM W 2-ROW

NSK

Part # 231/500CAME4C3

BDI # 20400358

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/500-BEA-XL-MB1-C3

COMPARE

231/500-BEA-XL-MB1-C3

Description
231/500-BEA-XL-MB1-C3 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER

FAG

Part # 231/500-BEA-XL-MB1-C3

BDI # 19408634

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Outside Diameter - Millimeter: 830
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY