Page 1 of 2

Next

Compare
240/750 ECA/W33

COMPARE

240/750 ECA/W33

Description
240/750 ECA/W33 SPHR ROLLER BRG

SKF

Part # 240/750 ECA/W33

BDI # 1248238

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
241/530YMDW33W45A

COMPARE

241/530YMDW33W45A

Description
241/530YMDW33W45A ; SPHR RLR BEARING

TIMKEN

Part # 241/530YMDW33W45A

BDI # 21967244

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
240/750YMDW33W45A

COMPARE

240/750YMDW33W45A

Description
240/750YMDW33W45A SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 240/750YMDW33W45A

BDI # 1319110

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
241/530KYMDW33W45A

COMPARE

241/530KYMDW33W45A

Description
241/530KYMDW33W45A SPHERICAL RLR BRG ; POR NON-RETURNABLE

TIMKEN

Part # 241/530KYMDW33W45A

BDI # 21966858

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
241/530-BEA-XL-MB1-H40

COMPARE

241/530-BEA-XL-MB1-H40

Description
241/530-BEA-XL-MB1-H40 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER

FAG

Part # 241/530-BEA-XL-MB1-H40

BDI # 24584130

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Outside Diameter - Millimeter: 870
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY