232/560-K-MB-T52BW
Description
232/560-K-MB-T52BW SPHR ROLLER BEARING ; POR
Part # 232/560-K-MB-T52BW
BDI # 1141642
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
232/560CAME4
Description
232/560CAME4 SPHERICAL ROLLER BEARING ; POR 560MM BOREX1030MM ODX365MM W 2-ROW
Part # 232/560CAME4
BDI # 1184879
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
232/560BL1KPX50
Description
232/560BL1KPX50 ; POR LARGE BORE SPHERICAL BEARING
Part # 232/560BL1KPX50
BDI # 17140624
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
232/560CAMKW507
Description
232/560CAMKW507 SPHERICAL ROLLER BEARING ; 560MM BOREX1030MM ODX365MM W 2-ROW
Part # 232/560CAMKW507
BDI # 21736327
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
232/560CAG3MKC3WTL
Description
232/560CAG3MKC3WTL SPHER ROLLER BEARING ; 560MM BOREX1030MM ODX365MM W POR NON RET
Part # 232/560CAG3MKC3WTL
BDI # 24666508
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing