Page 1 of 3

Next

Compare
232/560-K-MB-T52BW

COMPARE

232/560-K-MB-T52BW

Description
232/560-K-MB-T52BW SPHR ROLLER BEARING ; POR

FAG

Part # 232/560-K-MB-T52BW

BDI # 1141642

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/560CAME4

COMPARE

232/560CAME4

Description
232/560CAME4 SPHERICAL ROLLER BEARING ; POR 560MM BOREX1030MM ODX365MM W 2-ROW

NSK

Part # 232/560CAME4

BDI # 1184879

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/560BL1KPX50

COMPARE

232/560BL1KPX50

Description
232/560BL1KPX50 ; POR LARGE BORE SPHERICAL BEARING

NTN

Part # 232/560BL1KPX50

BDI # 17140624

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/560CAG3MKC3WTL

COMPARE

232/560CAG3MKC3WTL

Description
232/560CAG3MKC3WTL SPHER ROLLER BEARING ; 560MM BOREX1030MM ODX365MM W POR NON RET

NSK

Part # 232/560CAG3MKC3WTL

BDI # 24666508

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/560 CAK/W33

COMPARE

232/560 CAK/W33

Description
232/560 CAK/W33 SPHR ROLLER BRG

SKF

Part # 232/560 CAK/W33

BDI # 1265966

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY