Page 1 of 31

Next

Compare
HK 0306 TN

COMPARE

HK 0306 TN

Description
HK 0306 TN

SKF

Part # HK 0306 TN

BDI # 1422709

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.256
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Polyamide Cage
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
71901 CDGA/P4A

COMPARE

71901 CDGA/P4A

Description
71901 CDGA/P4A

SKF

Part # 71901 CDGA/P4A

BDI # 1415300

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 0.945
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
71901 ACDGA/P4A

COMPARE

71901 ACDGA/P4A

Description
71901 ACDGA/P4A

SKF

Part # 71901 ACDGA/P4A

BDI # 1418120

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 0.945
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
12BSR19HTV1VSUELP4

COMPARE

12BSR19HTV1VSUELP4

Description
12BSR19HTV1VSUELP4 AC BALL BEARING ; 12MM BOREX24MM ODX6MM W

NSK

Part # 12BSR19HTV1VSUELP4

BDI # 24666562

Features

Enclosure: 2 Seals
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 0.945
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring

Price Inventory : Available to order
Loading Price
QTY
HS71901-C-T-P4S-UL

COMPARE

HS71901-C-T-P4S-UL

Description
HS71901-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # HS71901-C-T-P4S-UL

BDI # 1180958

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 0.945
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY