200RN92 R3

COMPARE

200RN92 R3

Description
200RN92 R3 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 200RN92 R3

BDI # 24619193

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
200RN92 R2

COMPARE

200RN92 R2

Description
200RN92 R2 ; CRB 12-24 OD TIMKEN SINGLE ROW

TIMKEN

Part # 200RN92 R2

BDI # 1311816

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456335
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY