E-2439-A
Description
E-2439-A CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # E-2439-A
BDI # 19287514
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Other Features:
Oversized OD
Number of Rows of Rollers:
Single Row
Snap Ring:
No