Page 1 of 3

Next

Compare
JM738249A-2

COMPARE

JM738249A-2

Description
JM738249A-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW

TIMKEN

Part # JM738249A-2

BDI # 1360993

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Medium Duty
Global Part Number GPN: 649954
Precision Class: Standard
Basic Number: JM738249A

Price Inventory : Available to order
Loading Price
QTY
SL11 914

COMPARE

SL11 914

Description
SL11 914 CYLINDRICAL ROLLER BEARING ; TRIPLE ROW

CONSOLIDATED BEARING

Part # SL11 914

BDI # 22134983

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 4 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Triple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL11 916

COMPARE

SL11 916

Description
SL11 916 CYLINDRICAL ROLLER BEARING ; TRIPLE ROW

CONSOLIDATED BEARING

Part # SL11 916

BDI # 22134985

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 4 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Triple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL11914-A

COMPARE

SL11914-A

Description
SL11914-A CYLINDRICAL ROLLER BEARING

INA

Part # SL11914-A

BDI # 1177816

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 4 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449703
Number of Rows of Rollers: Triple Row

Price Inventory : Available to order
Loading Price
QTY
SL11916-A

COMPARE

SL11916-A

Description
SL11916-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL11916-A

BDI # 1177817

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 4 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449704
Number of Rows of Rollers: Triple Row

Price Inventory : Available to order
Loading Price
QTY