190RU91 AA774 R3
Description
190RU91 AA774 R3 CYLINDRICAL ROLLER BRG ; SGL ROW
Part # 190RU91 AA774 R3
BDI # 1311550
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Inner and Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456332
Number of Rows of Rollers:
Single Row