8311AAB

COMPARE

8311AAB

Description
8311AAB ANG CONTACT BALL BRG

SKF

Part # 8311AAB

BDI # 22777834

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Flush Ground: Yes

Contact Angle: 15 Degree | 40 Degree
Other Features: Single Row | Angular Contact
Cage Material: Brass
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
SL15924-A

COMPARE

SL15924-A

Description
NOT AVAILABLE IN US

INA

Part # SL15924-A

BDI # 1177835

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.496
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - Both Sides
Other Features: Full Complement | 5 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449720
Number of Rows of Rollers: Quadruple Row

Price Inventory : Available to order
Loading Price
QTY
SL12924-A

COMPARE

SL12924-A

Description
SL12924-A CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 120MM X 165MM X 87MM

INA

Part # SL12924-A

BDI # 1177826

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.496
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 5 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449712
Number of Rows of Rollers: Quadruple Row

Price Inventory : Available to order
Loading Price
QTY