Page 1 of 3

Next

Compare
P12-5M-09AL

COMPARE

P12-5M-09AL

Description
P12-5M-09AL SYNCHRONOUS PULLEY

GATES

Part # P12-5M-09AL

BDI # 1125456

Features

Pitch Diameter - Inch: 0.752
Flange Outside Diameter - Millimeter: 22.352
Inch - Metric: Metric
Outside Diameter - Inch: 0.707
Face Width - Millimeter: 10.566

Face Width - Inch: 0.416
Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 19.101
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
PB12MXL012

COMPARE

PB12MXL012

Description
PB12MXL012 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # PB12MXL012

BDI # 1125934

Features

Pitch Diameter - Inch: 0.306
Flange Outside Diameter - Millimeter: 12.192
Inch - Metric: Inch
Outside Diameter - Inch: 0.286
Face Width - Millimeter: 5.105

Face Width - Inch: 0.201
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 7.772
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB12XL037

COMPARE

PB12XL037

Description
PB12XL037 TIMING PULLEY

GATES

Part # PB12XL037

BDI # 1125937

Features

Pitch Diameter - Inch: 0.764
Flange Outside Diameter - Millimeter: 25.4
Inch - Metric: Inch
Outside Diameter - Inch: 0.744
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter: 19.406
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2MR-12S-06

COMPARE

2MR-12S-06

Description
2MR-12S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 12GROVES 6MM W

GATES

Part # 2MR-12S-06

BDI # 1102581

Features

Pitch Diameter - Inch: 0.301
Flange Outside Diameter - Millimeter: 12.192
Inch - Metric: Metric
Outside Diameter - Inch: 0.281
Face Width - Millimeter: 7.163

Face Width - Inch: 0.282
Belt Pitch: 2 MM
Other Features: Type 6FC
Pitch Diameter - Millimeter: 7.645
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB12L075

COMPARE

PB12L075

Description
PB12L075 TIMING PULLEY

GATES

Part # PB12L075

BDI # 1125933

Features

Pitch Diameter - Inch: 1.432
Flange Outside Diameter - Millimeter: 42.062
Inch - Metric: Inch
Outside Diameter - Inch: 1.402
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Belt Pitch: 3/8 Inch
Other Features: Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter: 36.373
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY