Page 1 of 73

Next

Compare
4414MT40AF-L66S1R

COMPARE

4414MT40AF-L66S1R

Description
4414MT40AF L66S1R ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4414MT40AF-L66S1R

BDI # 925733

Features

Pitch Diameter - Inch: 7.72
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 196.088
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
4414MT40AF-L66S2

COMPARE

4414MT40AF-L66S2

Description
4414MT40AF L66S2 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4414MT40AF-L66S2

BDI # 925734

Features

Pitch Diameter - Inch: 7.72
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 196.088
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
4414MT40AF-L66S2C

COMPARE

4414MT40AF-L66S2C

Description
4414MT40AF L66S2C ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4414MT40AF-L66S2C

BDI # 925735

Features

Pitch Diameter - Inch: 7.72
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 196.088
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
4414MT85AF-L75F2F

COMPARE

4414MT85AF-L75F2F

Description
4414MT85AF L75F2F ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4414MT85AF-L75F2F

BDI # 925803

Features

Pitch Diameter - Inch: 7.72
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 196.088
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
4414MT40AF-L66F1P

COMPARE

4414MT40AF-L66F1P

Description
4414MT40AF L66F1P ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4414MT40AF-L66F1P

BDI # 925728

Features

Pitch Diameter - Inch: 7.72
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 196.088
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY