W6414M20-E
Description
W6414M20-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756147
Part # W6414M20-E
BDI # 24304387
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.118
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
W6414M42-E
Description
W6414M42-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756148
Part # W6414M42-E
BDI # 24304389
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.118
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
P6414M40-E
Description
P6414M40-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755658
Part # P6414M40-E
BDI # 24303498
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed