Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
107.01
Face Width - Inch:
4.213
Belt Pitch:
14 MM
Other Features:
QD Bushing | Self Tracking Style | Red Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
105
PHP 5-8V4450-N
Description
PHP 5-8V4450-N NARROW WEDGE PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 5-8V4450-N
BDI # 1283772
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.5
Outside Diameter - Millimeter:
1130.3
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
12
12-8V-2000-N
Description
12-8V-2000-N V-BELT SHEAVE ; QD BUSHED 101759798
Part # 12-8V-2000-N
BDI # 24304871
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Other Features:
Web Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
12
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
QD Bushing | Narrow Sheaves
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
8