W648M12-SDS
Description
W648M12-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101756151
Part # W648M12-SDS
BDI # 24304395
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.45
Inch - Metric:
Metric
Outside Diameter - Inch:
6.359
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
162.97
Mounting Method:
Bushed
P648M20-SDS
Description
P648M20-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755671
Part # P648M20-SDS
BDI # 24303524
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.45
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
162.97
Mounting Method:
Bushed