Page 1 of 49

Next

Compare
P192-20M-340

COMPARE

P192-20M-340

Description
P192-20M-340 SYNCHRONOUS PULLEY ; 192GROVES 20MM P 340MM W

GATES

Part # P192-20M-340

BDI # 1125516

Features

Pitch Diameter - Inch: 48.122
Inch - Metric: Metric
Outside Diameter - Inch: 47.952
Face Width - Millimeter: 361.95
Face Width - Inch: 14.25

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 1222.299
Mounting Method: Bushed
Belt Width - Millimeter: 340

Price Inventory : Available to order
Loading Price
QTY
P192-20M-290

COMPARE

P192-20M-290

Description
P192-20M-290 SYNCHRONOUS PULLEY ; 192GROVES 20MM P 290MM W

GATES

Part # P192-20M-290

BDI # 1125515

Features

Pitch Diameter - Inch: 48.122
Inch - Metric: Metric
Outside Diameter - Inch: 47.952
Face Width - Millimeter: 311.15
Face Width - Inch: 12.25

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter: 1222.299
Mounting Method: Bushed
Belt Width - Millimeter: 290

Price Inventory : Available to order
Loading Price
QTY
P192-8MGT-30

COMPARE

P192-8MGT-30

Description
P192-8MGT-30 SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # P192-8MGT-30

BDI # 1125518

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: Taper Bushing
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
P192-8MGT-20

COMPARE

P192-8MGT-20

Description
P192-8MGT-20 SYNCHRONOUS PULLEY

GATES

Part # P192-8MGT-20

BDI # 1125517

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Other Features: Taper Bushing
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
PHP 192-14M-85RSB

COMPARE

PHP 192-14M-85RSB

Description
PHP 192-14M-85RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 192-14M-85RSB

BDI # 1290103

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: Arm Style
Pitch Diameter - Millimeter: 855.62
Mounting Method: Rough Bore
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY