16T2.5/20-2 NR. 16T2020
Description
SATI 16T2.5/20-2 NR. 16T2020
Part # 16T2.5/20-2 NR. 16T2020
BDI # 1404100
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
20
Inch - Metric:
Metric
Outside Diameter - Inch:
0.606
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
16
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
80.85
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
60.64
Mounting Method:
Rough Bore
20-3M-09 NR. 03M0920
Description
SATI 20-3M-09 NR. 03M0920
Part # 20-3M-09 NR. 03M0920
BDI # 1403762
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.722
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
19.1
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
60.64
Mounting Method:
Rough Bore