23H150 1610 NR. TH15023
Description
SATI 23H150 1610 NR. TH15023
Part # 23H150 1610 NR. TH15023
BDI # 840736
Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
45
Face Width - Inch:
1.772
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
92.98
Mounting Method:
Bushed
23H100 1610 NR. TH10023
Description
SATI 23H100 1610 NR. TH10023
Part # 23H100 1610 NR. TH10023
BDI # 1405591
Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
92.98
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
92.98
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.745
Flange Outside Diameter - Millimeter:
79
Inch - Metric:
Inch
Outside Diameter - Inch:
2.715
Face Width - Millimeter:
19
Face Width - Inch:
0.748
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
69.73
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.745
Flange Outside Diameter - Millimeter:
79
Inch - Metric:
Inch
Outside Diameter - Inch:
2.715
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
69.73
Mounting Method:
Rough Bore