31ST10/26-2 NR. 31ST126
Description
SATI 31ST10/26-2 NR. 31ST126
Part # 31ST10/26-2 NR. 31ST126
BDI # 1404294
Features
Pitch Diameter - Inch:
3.264
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.185
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
82.9
Mounting Method:
Rough Bore
26XL037 AL NR. XA37026
Description
SATI 26XL037 AL NR. XA37026
Part # 26XL037 AL NR. XA37026
BDI # 1405635
Features
Pitch Diameter - Inch:
1.655
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Inch
Outside Diameter - Inch:
1.635
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
42.04
Mounting Method:
Rough Bore
47ST10/26-2 NR. 47ST126
Description
SATI 47ST10/26-2 NR. 47ST126
Part # 47ST10/26-2 NR. 47ST126
BDI # 1404443
Features
Pitch Diameter - Inch:
3.264
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.185
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
82.9
Mounting Method:
Rough Bore
47T10/26-2 NR. 47T1026
Description
SATI 47T10/26-2 NR. 47T1026
Part # 47T10/26-2 NR. 47T1026
BDI # 1404459
Features
Pitch Diameter - Inch:
3.264
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.185
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
82.9
Mounting Method:
Rough Bore
31T10/26-2 NR. 31T1026
Description
SATI 31T10/26-2 NR. 31T1026
Part # 31T10/26-2 NR. 31T1026
BDI # 1404314
Features
Pitch Diameter - Inch:
3.264
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.185
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
82.9
Mounting Method:
Rough Bore