31ST10/27-2 NR. 31ST127
Description
SATI 31ST10/27-2 NR. 31ST127
Part # 31ST10/27-2 NR. 31ST127
BDI # 1404295
Features
Pitch Diameter - Inch:
3.39
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.311
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
86.1
Mounting Method:
Rough Bore
27XL037 AL NR. XA37027
Description
SATI 27XL037 AL NR. XA37027
Part # 27XL037 AL NR. XA37027
BDI # 1405636
Features
Pitch Diameter - Inch:
1.719
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Inch
Outside Diameter - Inch:
1.699
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
43.66
Mounting Method:
Rough Bore
31T10/27-2 NR. 31T1027
Description
SATI 31T10/27-2 NR. 31T1027
Part # 31T10/27-2 NR. 31T1027
BDI # 1404315
Features
Pitch Diameter - Inch:
3.39
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.311
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
86.1
Mounting Method:
Rough Bore
40T10/27-2 NR. 40T1027
Description
SATI 40T10/27-2 NR. 40T1027
Part # 40T10/27-2 NR. 40T1027
BDI # 1404425
Features
Pitch Diameter - Inch:
3.39
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.311
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
86.1
Mounting Method:
Rough Bore
47ST10/27-2 NR. 47ST127
Description
SATI 47ST10/27-2 NR. 47ST127
Part # 47ST10/27-2 NR. 47ST127
BDI # 1404444
Features
Pitch Diameter - Inch:
3.39
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.311
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
86.1
Mounting Method:
Rough Bore