Features
Pitch Diameter - Inch:
7.118
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
180.797
Mounting Method:
Bushed
8MX71S21-2517
Description
8MX71S21-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 71T 7.12" PD 21MMW BORE 2517 BUSH
Part # 8MX71S21-2517
BDI # 21981449
Features
Pitch Diameter - Inch:
0.28
Flange Outside Diameter - Millimeter:
7.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.278
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
7.118
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
12.457
Flange Outside Diameter - Millimeter:
331.876
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
12.457
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
72
Face Width - Inch:
2.835
Belt Pitch:
14 MM
Other Features:
Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Rough Bore
Belt Width - Millimeter:
70
7114MG37B-3525
Description
7114MG37B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 7114MG37B-3525
BDI # 922852
Features
Pitch Diameter - Inch:
12.457
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed
Belt Width - Millimeter:
37