TL16H100
Description
TL16H100 TIMING PULLEY ; 2.546" PITCH DIA 16GROVES
Part # TL16H100
BDI # 1135885
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
70.612
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Steel Core
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
70.612
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Steel Core
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
Belt Style:
H
TL14H100
Description
TL14H100 TIMING PULLEY ; 2.228" PITCH DIA 14GROVES
Part # TL14H100
BDI # 1135883
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
62.509
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Steel Core
Pitch Diameter - Millimeter:
56.591
Mounting Method:
Bushed